Wedge Anchor, Stl, 3/4x7 L, PK10

RED HEAD| Zoro #: G0965081| Mfr #: WS-3470

$19.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965081 Mfr #: WS-3470
Finish: zincItem: Wedge Anchor
Material: Carbon SteelMeets/Exceeds: A-A-1923A Type 4
Includes: Nuts and WashersAnchor Length: 7"
Anchor Dia.: 3/4"Ultimate Shear in 4000 PSI Concrete (Lb.): 13, 720
Ultimate Tension in 4000 PSI Concrete (Lb.): 10, 840Agency Compliance: UL
Thread Length: 5-1/8"Thread: Fully Threaded
Ultimate Shear (Lb.): 23, 740Embedment In Concrete: 6-5/8"
Ultimate Pullout (Lb.): 17700Min. Embedment: 3-1/4"
Thread Size: 3/4"-10Max. Work Thickness: 3"
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 3/4-10, Overall Length 7 In, Thread Length 5 1/8 In, Min Embedment 3 1/4 In, Max Work Thickness 3 In, Ultimate Tension in 4000 PSI Concrete 10, 840 Lb, Ultimate Shear in 4000 PSI Concrete 13, 720 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.