LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wedge Anchor, Stl, 3/8x2 3/4 L, PK50

RED HEAD| Zoro #: G0391133| Mfr #: WS-3826

$16.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391133 Mfr #: WS-3826
Finish: zincItem: Wedge Anchor
Meets/Exceeds: A-A-1923A Type 4Material: Carbon Steel
Max. Work Thickness: 7/8"Includes: Nuts and Washers
Anchor Length: 2-3/4"Anchor Dia.: 3/8"
Ultimate Shear in 4000 PSI Concrete (Lb.): 2620Ultimate Tension in 4000 PSI Concrete (Lb.): 2240
Agency Compliance: ULThread Length: 1-5/8"
Thread: Fully ThreadedUltimate Shear (Lb.): 2620
Embedment In Concrete: 1-1/2"Ultimate Pullout (Lb.): 2240
Min. Embedment: 1-1/2"Thread Size: 3/8"-16
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 3/8-16, Overall Length 2 3/4 In, Thread Length 1 5/8 In, Min Embedment 1 1/2 In, Max Work Thickness 7/8 In, Ultimate Tension in 4000 PSI Concrete 2240 Lb, Ultimate Shear in 4000 PSI Concrete 2620 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 50

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.