Wedge Anchor, Stl, 3/8x5 L, PK50

RED HEAD| Zoro #: G0839334| Mfr #: WS-3850

$22.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839334 Mfr #: WS-3850
Finish: ZincItem: Wedge Anchor
Material: Carbon SteelMeets/Exceeds: A-A-1923A Type 4
Embedment In Concrete: 4"Ultimate Pullout (Lb.): 5940
Min. Embedment: 1-1/2"Thread Size: 3/8"-16
Max. Work Thickness: 3-1/8"Includes: Nuts and Washers
Anchor Length: 5"Anchor Dia.: 3/8"
Ultimate Shear in 4000 PSI Concrete (Lb.): 2620Ultimate Tension in 4000 PSI Concrete (Lb.): 2240
Agency Compliance: ULThread Length: 3-3/4"
Thread: Fully ThreadedUltimate Shear (Lb.): 4140
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 3/8-16, Overall Length 5 In, Thread Length 3 3/4 In, Min Embedment 1 1/2 In, Max Work Thickness 3 1/8 In, Ultimate Tension in 4000 PSI Concrete 2240 Lb, Ultimate Shear in 4000 PSI Concrete 2620 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 50

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.