JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wedge Anchor, Stl, 5/8x4 1/4 L, PK10

RED HEAD| Zoro #: G1779294| Mfr #: WS-5842

$12.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779294 Mfr #: WS-5842
Finish: zincMaterial: Carbon Steel
Meets/Exceeds: A-A-1923A Type 4Item: Wedge Anchor
Includes: Nuts and WashersAnchor Length: 4-1/4"
Anchor Dia.: 5/8"Ultimate Shear in 4000 PSI Concrete (Lb.): 7120
Ultimate Tension in 4000 PSI Concrete (Lb.): 7180Agency Compliance: UL
Thread Length: 2-1/2"Thread: Fully Threaded
Ultimate Shear (Lb.): 7120Embedment In Concrete: 2-3/4"
Ultimate Pullout (Lb.): 7180Min. Embedment: 2-3/4"
Thread Size: 5/8"-11Max. Work Thickness: 7/8"
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 5/8-11, Overall Length 4 1/4 In, Thread Length 2 1/2 In, Min Embedment 2 3/4 In, Max Work Thickness 7/8 In, Ultimate Tension in 4000 PSI Concrete 7180 Lb, Ultimate Shear in 4000 PSI Concrete 7120 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.