Wedge Anchor, Stl, 5/8x8 1/2 L, PK10

RED HEAD| Zoro #: G0410277| Mfr #: WS-5884

$25.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410277 Mfr #: WS-5884
Material: Carbon SteelItem: Wedge Anchor
Finish: zincMeets/Exceeds: A-A-1923A Type 4
Max. Work Thickness: 5-1/8"Includes: Nuts and Washers
Anchor Length: 8-1/2"Anchor Dia.: 5/8"
Ultimate Shear in 4000 PSI Concrete (Lb.): 7120Ultimate Tension in 4000 PSI Concrete (Lb.): 7180
Agency Compliance: ULThread Length: 5-3/4"
Thread: Fully ThreadedUltimate Shear (Lb.): 11, 900
Embedment In Concrete: 7-1 /2"Ultimate Pullout (Lb.): 15, 020
Min. Embedment: 2-3/4"Thread Size: 5/8"-11
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 5/8-11, Overall Length 8 1/2 In, Thread Length 5 3/4 In, Min Embedment 2 3/4 In, Max Work Thickness 5 1/8 In, Ultimate Tension in 4000 PSI Concrete 7180 Lb, Ultimate Shear in 4000 PSI Concrete 7120 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.