Skip to Main Content
customer-service Help
Red Kap

Anti-Static Lab Coat, White, L

Red Kap Anti-Static Lab Coat,  White,  L KK28WH RG L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.49
  • Item: Static Controlled Collared Lab Coat
  • Cuff Style: Snaps
  • Color: White
See full product details
Orders over $75 ship free.
Total: $40.49

Red Kap #KK28WH RG L Specifications

  • Item: Static Controlled Collared Lab Coat
  • Cuff Style: Snaps
  • Color: White
  • Material: Polyester/Nylon
  • Size: L
  • Fits Chest Size: 51 in to 53 in
  • Closure Type: snaps
  • Standards: ESD STM 2.1-1197
  • Gender: Unisex
  • Number of Pockets: 3
  • Length: 42 in
  • Fabric Weight: 4 oz
  • Cuff Styles: Snaps
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Static Controlled Collared Lab Coat, Color White, Material Polyester/Nylon, Number of Pockets 3, Size L, Standards ESD STM 2.1-1197, Attached Hood No, Fits Chest Size 51 in to 53 in

Reviews of Red Kap #KK28WH RG L