Skip to Main Content
customer-service Help
Red Kap

Anti-Static Lab Coat, White, XL

Red Kap Anti-Static Lab Coat,  White,  XL KK28WH RG XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.99
  • Item: Static Controlled Collared Lab Coat
  • Cuff Style: Snaps
  • Color: White
See full product details
Orders over $75 ship free.
Total: $41.99

Red Kap #KK28WH RG XL Specifications

  • Item: Static Controlled Collared Lab Coat
  • Cuff Style: Snaps
  • Color: White
  • Material: Polyester/Nylon
  • Size: XL
  • Fits Chest Size: 56 in to 58 in
  • Closure Type: snaps
  • Standards: ESD STM 2.1-1197
  • Fabric Weight: 4 oz
  • Cuff Styles: Snaps
  • Length: 42 1/2 in
  • Gender: Unisex
  • Industry Type: Healthcare
  • Number of Pockets: 3
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Static Controlled Collared Lab Coat, Color White, Material Polyester/Nylon, Number of Pockets 3, Size XL, Standards ESD STM 2.1-1197, Attached Hood No, Fits Chest Size 56 in to 58 in

Reviews of Red Kap #KK28WH RG XL