customer-service Help
Red Kap

Big Ben Twill Ss Workshirt, XL

Red Kap Big Ben Twill Ss Workshirt, XL ST62KH SS XL
Tap to zoom
Hover or click to zoom
$23.09
  • Color: Tan
  • Material: Cotton/Polyester
  • Size: XL
See full product details
Orders over $75 ship free.

Total: $23.09

Red Kap #ST62KH SS XL Specifications

  • Color: Tan
  • Material: Cotton/Polyester
  • Size: XL
  • Gender: Men's
  • Item: Big Ben Twill Ss Workshirt,XL
  • Number of Outside Pockets: 2
  • Series: ST62
  • Maximum Neck Size: 17.5 in
  • Minimum Chest Size: 46 1/2 in
  • Collar Style: Lined
  • Size-Body Type: Regular
  • Front Closure Type: Buttons
  • Reinforced Locations: Chest Pocket
  • Maximum Chest Size: 50 in
  • Sleeve Type: Short
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Minimum Neck Size: 16.625 in
  • Pocket Locations: Left Chest, Right Chest
  • Fit: Regular Fit
  • Collared Shirt Fit: Classic Fit
  • Collared Work Shirt Closure: Buttons
  • Garment Gender: Men's
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Work Shirt Collar: Lay-Flat
  • Garment Color: Tan
  • Shirt Style: Collared Work Shirt
  • Collar Style x Shirt Style_Combined: Lined x Collared Work Shirt
  • Country of Origin (subject to change): Honduras

Description

Big Ben Twill Ss Workshirt,XL

Reviews of Red Kap #ST62KH SS XL