Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Leather Belt W/No Scratch Bkl

  • Zoro #: G0588458
  • Mfr #: AB12BK RG L
$16.99
  • Item: Black Leather Belt W/No Scratch Bkl,L
  • Features: No Scratch Buckle
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Red Kap #AB12BK RG L Specifications

  • Zoro #: G0588458
  • Mfr #: AB12BK RG L
Item: Black Leather Belt W/No Scratch Bkl,L Features: No Scratch Buckle
SAE or Metric: SAE Waist Size: 40" to 44"
Measurement Type: SAE Size: L
Color: Black Material: 100% Leather
Tool Storage Type Included: Tool Belt Fits Waist Size: 40 in to 44 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Black Leather Belt W/No Scratch Bkl,L, Fits Waist Size 40 in to 44 in

Reviews of Red Kap #AB12BK RG L