Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Chest 40In., White

  • Zoro #: G0082232
  • Mfr #: CT10WH RG 40

$30.18

Details
  • Gender: Men's
  • Color: White
  • Closure Type: zipper
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Red Kap #CT10WH RG 40 Specifications

  • Zoro #: G0082232
  • Mfr #: CT10WH RG 40
Gender: Men's Color: White
Closure Type: zipper Size: M
Fabric Weight: 7.25 oz. Fits Chest Size: 40"
Inseam: 30" Hammer Loop: No
Material: 65% Polyester/35% Cotton, Twill Item: Coverall
Insulated: No Number of Outside Pockets: 7
Fits Waist Size: 40" Country of Origin (subject to change): Mexico

Description

Coverall, Men's, M, Inseam 30 In., Color White, Fits Chest Size 40 In., Fits Waist Size 40 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10WH RG 40