Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Chest 42In., Orange

  • Zoro #: G0082311
  • Mfr #: CT10OR RG 42

$32.03

Details
  • Closure Type: zipper
  • Inseam: 30"
  • Fits Waist Size: 40-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Red Kap #CT10OR RG 42 Specifications

  • Zoro #: G0082311
  • Mfr #: CT10OR RG 42
Closure Type: zipper Inseam: 30"
Fits Waist Size: 40-1/2" Size: 42 Regular
Insulated: No Fabric Weight: 7.25 oz.
Number of Outside Pockets: 7 Material: 65% Polyester/35% Combed Cotton, Twill
Item: Coverall Color: Orange
Gender: Men's Hammer Loop: No
Fits Chest Size: 40-1/2" to 42" Country of Origin (subject to change): Mexico

Description

Coverall, Men's, Inseam 30 In., Color Orange, Fits Chest Size 42 In., Fits Waist Size 42 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10OR RG 42