Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Chest 42In., White

  • Zoro #: G0082241
  • Mfr #: CT10WH RG 42
$31.40
  • Closure Type: zipper
  • Insulated: No
  • Item: Coverall
See full product details
Orders over $75 ship free.

Red Kap #CT10WH RG 42 Specifications

  • Zoro #: G0082241
  • Mfr #: CT10WH RG 42
Closure Type: zipper Insulated: No
Item: Coverall Color: White
Inseam: 30 in Hammer Loop: No
Gender: Men's Fits Chest Size: 42 in
Fabric Weight: 7.25 oz Fits Waist Size: 42 in
Number of Outside Pockets: 7 Size: M
Material: 65% Polyester/35% Cotton, Twill Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coverall, Men's, M, Inseam 30 In., Color White, Fits Chest Size 42 In., Fits Waist Size 42 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10WH RG 42