Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Chest 44In., Orange

  • Zoro #: G0082327
  • Mfr #: CT10OR RG 44

$32.03

  • Color: Orange
  • Hammer Loop: No
  • Fabric Weight: 7.25 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Red Kap #CT10OR RG 44 Specifications

  • Zoro #: G0082327
  • Mfr #: CT10OR RG 44
Color: Orange Hammer Loop: No
Fabric Weight: 7.25 oz. Insulated: No
Gender: Men's Fits Waist Size: 44"
Inseam: 30" Fits Chest Size: 44"
Item: Coverall Material: 65% Polyester/35% Cotton, Twill
Closure Type: zipper Number of Outside Pockets: 7
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coverall, Men's, Inseam 30 In., Color Orange, Fits Chest Size 44 In., Fits Waist Size 44 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10OR RG 44