Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Chest 48In., White

  • Zoro #: G0082275
  • Mfr #: CT10WH RG 48

$42.18

Details
  • Material: 65% Polyester/35% Cotton, Twill
  • Number of Outside Pockets: 7
  • Gender: Men's
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Red Kap #CT10WH RG 48 Specifications

  • Zoro #: G0082275
  • Mfr #: CT10WH RG 48
Material: 65% Polyester/35% Cotton, Twill Number of Outside Pockets: 7
Gender: Men's Fits Waist Size: 48"
Closure Type: zipper Color: White
Item: Coverall Inseam: 30"
Fabric Weight: 7.25 oz. Size: Xl
Fits Chest Size: 48" Insulated: No
Hammer Loop: No Country of Origin (subject to change): Mexico

Description

Coverall, Men's, XL, Inseam 30 In., Color White, Fits Chest Size 48 In., Fits Waist Size 48 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10WH RG 48