KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coverall, Chest 50In., Orange

RED KAP| Zoro #: G0082354| Mfr #: CT10OR RG 50

$31.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 50"
Material: 65% Polyester/35% Cotton, Twill
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0082354 Mfr #: CT10OR RG 50
Fits Waist Size: 50"Material: 65% Polyester/35% Cotton, Twill
Color: OrangeFits Chest Size: 50"
Closure Type: zipperInseam: 30"
Number of Outside Pockets: 7Item: Coverall
Hammer Loop: NoFabric Weight: 7.25 oz.
Insulated: NoGender: Men's
Country of Origin (subject to change): Mexico

Description

Coverall, Men's, Inseam 30 In., Color Orange, Fits Chest Size 50 In., Fits Waist Size 50 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews