Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Chest 50In., White

  • Zoro #: G0082284
  • Mfr #: CT10WH RG 50

$33.74

  • Fits Chest Size: 50"
  • Fits Waist Size: 50"
  • Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Red Kap #CT10WH RG 50 Specifications

  • Zoro #: G0082284
  • Mfr #: CT10WH RG 50
Fits Chest Size: 50" Fits Waist Size: 50"
Color: White Hammer Loop: No
Insulated: No Inseam: 30"
Material: 65% Polyester/35% Cotton, Twill Number of Outside Pockets: 7
Item: Coverall Closure Type: zipper
Fabric Weight: 7.25 oz. Size: Xl
Gender: Men's Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coverall, Men's, XL, Inseam 30 In., Color White, Fits Chest Size 50 In., Fits Waist Size 50 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10WH RG 50