Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Chest 52In., Orange

  • Zoro #: G0082476
  • Mfr #: CT10OR RG 52

$36.59

Details
  • Item: Coverall
  • Number of Outside Pockets: 7
  • Fits Waist Size: 52"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Red Kap #CT10OR RG 52 Specifications

  • Zoro #: G0082476
  • Mfr #: CT10OR RG 52
Item: Coverall Number of Outside Pockets: 7
Fits Waist Size: 52" Hammer Loop: No
Inseam: 30" Insulated: No
Gender: Men's Fits Chest Size: 52"
Closure Type: zipper Material: 65% Polyester/35% Cotton, Twill
Fabric Weight: 7.25 oz. Color: Orange
Country of Origin (subject to change): Mexico

Description

Coverall, Men's, Inseam 30 In., Color Orange, Fits Chest Size 52 In., Fits Waist Size 52 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10OR RG 52