Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coverall, Chest 54In., Orange

  • Zoro #: G0082485
  • Mfr #: CT10OR RG 54

$37.47

Details
  • Fits Waist Size: 52-1/2"
  • Gender: Men's
  • Fits Chest Size: 52-1/2" to 54"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Red Kap #CT10OR RG 54 Specifications

  • Zoro #: G0082485
  • Mfr #: CT10OR RG 54
Fits Waist Size: 52-1/2" Gender: Men's
Fits Chest Size: 52-1/2" to 54" Inseam: 30"
Material: 65% Polyester/35% Combed Cotton, Twill Size: 54 Regular
Hammer Loop: No Number of Outside Pockets: 7
Insulated: No Color: Orange
Closure Type: zipper Fabric Weight: 7.25 oz.
Item: Coverall Country of Origin (subject to change): Mexico

Description

Coverall, Men's, Inseam 30 In., Color Orange, Fits Chest Size 54 In., Fits Waist Size 54 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Reviews of Red Kap #CT10OR RG 54