Shop Alternate Products
This Product is Discontinued
Red Kap
F 75P/25C Sb Tunic - Hu (Discontinued)
Mfr # 9S05HU RG XL
Zoro # G1034726
This Product is Discontinued
Key Features
- Size Xl
- Color Hunter
- Material 75% Polyester/25% Cotton
- Features Blended Pincord Fabric; Dual-Action Stain Repel / Soil Release Collar and Cuff; Center Front with Four Button Closure; Contrast Notched Collar; Two Front Patch Pockets
- Sleeve Length Short Sleeve