customer-service Help
Red Kap

Industrial Work Pants, Navy, Size 36x30 In

Red Kap Industrial Work Pants, Navy, Size 36x30 In PT20NV 36 30
Hover or click to zoom Tap to zoom
$22.76
  • Closure Type: Zipper/Button
  • Fabric Weight: 7.5 oz
  • Inseam: 30 in
See full product details
Orders over $75 ship free.

Total: $22.76

Red Kap #PT20NV 36 30 Specifications

  • Closure Type: Zipper/Button
  • Fabric Weight: 7.5 oz
  • Fits Waist Size: 36 in
  • Inseam: 30 in
  • Item: Men's Dura-Kap Industrial Pants
  • Material: Cotton/Polyester
  • Color: Navy
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 4
  • Lining Material: Unlined
  • Waist Closure: Buttons
  • Ankle Type: Open
  • Tag Size: 36 x 30
  • Garment Type: Pants
  • Includes Lining: No
  • Series: PT20
  • Style: Industrial Pants
  • Cleaning and Care Instructions: Heavy Soil, Home Wash, Industrial Laundry, Light Soil
  • Fly Closure Type: Zipper
  • Fit: Easy Fit
  • Insulated for Cold Conditions: No
  • Garment Color: Blue
  • # of Pockets: 4
  • Total Number of Pockets: 4-6
  • Pant Fit: Relaxed Fit
  • Includes Hammer Loop: No
  • Leg Fit: Straight Leg
  • Size (Inseam x Max. Waist): ( 30 in x 36 in )
  • Total # of Pockets: 4
  • Pant Type: Work Pant
  • Application: Industrial
  • Features: Exterior Brand Label on Right Hip, Soft-Hand Twill, Synthetic Blend Pocketing, Waistband Trim
  • Maximum Waist Size: 36 in
  • Size (Max. Waist x Inseam): ( 36 in x 30 in )
  • Country of Origin (subject to change): Multiple

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 36 in, Size 36 x 30 In., Ankle Type Open, Application Industrial

Reviews of Red Kap #PT20NV 36 30