- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Loose Fit Jeans, Stonewash, Size30x32 In
Red Kap
Loose Fit Jeans, Stonewash, Size30x32 In
- Zoro #: G4346081
- Mfr #: PD80SW 30 32
Tap to zoom
Hover or click to zoom
$22.49
- Closure Type: Zipper/Button
- Fabric Weight: 13.75 oz
- Fits Waist Size: 30 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.49
Red Kap #PD80SW 30 32 Specifications
- Zoro #: G4346081
- Mfr #: PD80SW 30 32
- Closure Type: Zipper/Button
- Fabric Weight: 13.75 oz
- Fits Waist Size: 30 in
- Inseam: 32 in
- Item: Loose Fit Dungaree Jeans
- Material: Cotton
- Color: Blue
- Gender: Men's
- Hammer Loop: Yes
- Number of Outside Pockets: 5
- Lining Material: Unlined
- Maximum Waist Size: 30 in
- Style: Dungaree Jeans
- Pant Fit: Loose Fit
- Ankle Type: Open
- # of Pockets: 5
- Includes Lining: No
- Fit: Loose Fit
- Garment Color: Blue
- Waist Closure: Buttons
- Includes Hammer Loop: Yes
- Insulated for Cold Conditions: No
- Size (Inseam x Max. Waist): ( 32 in x 30 in )
- Jean Wash: Stone
- Fly Closure Type: Zipper
- Garment Type: Pants
- Application: Carpentry
- Total Number of Pockets: 4-6
- Series: PD80
- Leg Fit: Straight Leg
- Pant Type: Jeans
- Features: Bartacks at Stress Points, Decorative Stitching on Back Pockets, Leatherette Patch With Logo, Triple-Needle Felled Outseam, Seatseam, and Felled Riser Seam
- Cleaning and Care Instructions: Heavy Soil, Home Wash, Industrial Laundry, Light Soil
- Total # of Pockets: 5
- Tag Size: 30 x 32
- Size (Max. Waist x Inseam): ( 30 in x 32 in )
- Country of Origin (subject to change): Mexico
Description
Loose Fit Dungaree Jeans, Men's, Fits Waist Size 30 in, Inseam 32 in, Stonewash, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes
Reviews of Red Kap #PD80SW 30 32
Explore more
- RED KAP Mens Red-E-Prest Tan Work Pant PT10TN 33 30
- RED KAP Mens Khaki Pant W/Side Elastic PT60KH 36 30
- RED KAP Mens Navy Dura Kap Work Pant PT20NV 37 30
- RED KAP Mens Twill 65/35 Work Pant - Nv PT62NV 50 34
- RED KAP Mens Brown Dura Kap Work Pant PT20BN 48 30
- RED KAP Mens Worknmotion Pant Navy PZ20NV 36 32
- TRU-SPEC Womens Tactical Pants, Size 4, Navy 1039
- HORACE SMALL Nps10640 M Jean NP2110 36R32
- Red Kap Pants & Shorts