customer-service Help
Red Kap

Mens Black Dura Kap Work Pant

Red Kap Mens Black Dura Kap Work Pant PT20BK 54 30
Tap to zoom
Hover or click to zoom
$18.99
  • Item: Mens Black Dura Kap Work Pant
  • Color: Black
  • Material: Cotton/Polyester
See full product details
Orders over $75 ship free.

Total: $18.99

Red Kap #PT20BK 54 30 Specifications

  • Item: Mens Black Dura Kap Work Pant
  • Color: Black
  • Material: Cotton/Polyester
  • Gender: Men's
  • Number of Outside Pockets: 4
  • Application: Industrial
  • Leg Fit: Straight Leg
  • Insulated for Cold Conditions: No
  • Cleaning and Care Instructions: Industrial Wash
  • Garment Type: Pants
  • Tag Size: 54 x 30
  • Fly Closure Type: Zipper
  • Waist Closure: Buttons
  • Maximum Waist Size: 54 in
  • Ankle Type: Open
  • Fit: Easy Fit
  • Includes Lining: No
  • Total # of Pockets: 4
  • Pant Type: Work Pant
  • Garment Color: Black
  • # of Pockets: 4
  • Pant Fit: Relaxed Fit
  • Size (Inseam x Max. Waist): ( 30 in x 54 in )
  • Total Number of Pockets: 4-6
  • Size (Max. Waist x Inseam): ( 54 in x 30 in )
  • Country of Origin (subject to change): Multiple

Description

Mens Black Dura Kap Work Pant

Reviews of Red Kap #PT20BK 54 30