Red Kap
Mens Black Pleated Work Pant
- Zoro #: G1317410
- Mfr #: PT32BK 32 32

Hover or click to zoom Tap to zoom
$22.49
- Item: Mens Black Pleated Work Pant
- Color: Black
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.49
Red Kap #PT32BK 32 32 Specifications
- Zoro #: G1317410
- Mfr #: PT32BK 32 32
- Item: Mens Black Pleated Work Pant
- Color: Black
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Maximum Waist Size: 32 in
- Includes Lining: No
- Insulated for Cold Conditions: No
- Garment Type: Pants
- Fit: Loose Fit
- Tag Size: 32 x 32
- Waist Closure: Buttons
- Leg Fit: Boot Cut
- Fly Closure Type: Zipper
- Cleaning and Care Instructions: Industrial Wash
- Size (Inseam x Max. Waist): ( 32 in x 32 in )
- Garment Color: Black
- # of Pockets: 4
- Total # of Pockets: 4
- Pant Type: Work Pant
- Total Number of Pockets: 4-6
- Pant Fit: Loose Fit
- Size (Max. Waist x Inseam): ( 32 in x 32 in )
- Country of Origin (subject to change): Mexico
Description
Mens Black Pleated Work Pant
Reviews of Red Kap #PT32BK 32 32
Explore more
- RED KAP Mens Red-E-Prest Spruce Green PT50SG 30 34
- RED KAP Mens White Dura Kap Work Pant PT20WH 33 30
- RED KAP Womens Work N Motion Pant PZ33NV 08 28
- RED KAP Mens Red-E-Prest Tan Work Pant PT10TN 33 30
- RED KAP Mns Spruce Dp Cotton Work Pant PC20SG 36 34
- RED KAP Wmns Khaki Pleated Twill Pant PT39KH 06 32
- RED KAP Mens Worknmotion Pant Navy PZ20NV 48 30
- RED KAP Womens Work N Motion Pant PZ33CH 08 28
- RED KAP Mens Twill 65/35 Work Pant - Bk PT62BK 42 32
- TRU-SPEC Womens Tactical Pants, Size 4, Navy 1097
- BIG BILL Pants, FR, 9 oz Ultrasoft, Navy TX1431US9-36W32LN
- Red Kap General Work Clothing