Red Kap
Mens Brown Dura Kap Work Pant
- Zoro #: G1311059
- Mfr #: PT20BN 29 30

Tap to zoom
Hover or click to zoom
$18.99
- Item: Mens Brown Dura Kap Work Pant
- Material: Cotton/Polyester
- Gender: Men's
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.99
Red Kap #PT20BN 29 30 Specifications
- Zoro #: G1311059
- Mfr #: PT20BN 29 30
- Item: Mens Brown Dura Kap Work Pant
- Material: Cotton/Polyester
- Gender: Men's
- Application: Industrial
- Number of Outside Pockets: 4
- Ankle Type: Open
- Maximum Waist Size: 29 in
- Tag Size: 29 x 30
- Garment Type: Pants
- Leg Fit: Straight Leg
- Waist Closure: Buttons
- Includes Lining: No
- Fit: Easy Fit
- Fly Closure Type: Zipper
- Insulated for Cold Conditions: No
- Cleaning and Care Instructions: Industrial Wash
- # of Pockets: 4
- Pant Type: Work Pant
- Total # of Pockets: 4
- Total Number of Pockets: 4-6
- Garment Color: Brown
- Pant Fit: Relaxed Fit
- Size (Inseam x Max. Waist): ( 30 in x 29 in )
- Size (Max. Waist x Inseam): ( 29 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Brown Dura Kap Work Pant
Reviews of Red Kap #PT20BN 29 30
Explore more
- Red Kap Mns Navy Cargo Pant W/Snaps Mtr Fl PC76NV 46 34
- Red Kap Industrial Work Pants, Navy, Size 34x34 In PT20NV 34 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 46 30
- Red Kap Industrial Work Pants, Navy, Size 32x34 In PT20NV 32 34
- Red Kap Industrial Work Pants, Navy, Size 42x34 In PT20NV 42 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 44 32
- Red Kap Industrial Work Pants, Navy, Size 40x30 In PT20NV 4030
- Red Kap Mens Red-E-Prest Navy Jean Cut PT50NV 42 34
- 5.11 Tactical Taclite Pro Pant, Mens, Black, 34x34 74273
- 5.11 Tactical Men's Tactical Pant, Coyote, 44 to 45" 74251
- 5.11 Tactical Taclite Pro Pant, Mens, Dark Navy, 34x36 74273
- Red Kap Pants & Shorts