Red Kap
Mens Charcoal Dura Kap Work Pant
- Zoro #: G0678575
- Mfr #: PT20CH 52 30
Tap to zoom
Hover or click to zoom
$18.99
- Item: Mens Charcoal Dura Kap Work Pant
- Material: Cotton/Polyester
- Color: Charcoal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.99
Red Kap #PT20CH 52 30 Specifications
- Zoro #: G0678575
- Mfr #: PT20CH 52 30
- Item: Mens Charcoal Dura Kap Work Pant
- Material: Cotton/Polyester
- Color: Charcoal
- Gender: Men's
- Number of Outside Pockets: 4
- Series: PT20
- Insulated for Cold Conditions: No
- Style: Industrial Pants
- Leg Fit: Straight Leg
- Maximum Waist Size: 52 in
- Fly Closure Type: Zipper
- Waist Closure: Buttons
- Application: Industrial
- Includes Lining: No
- Tag Size: 52 x 30
- Ankle Type: Open
- Cleaning and Care Instructions: Industrial Wash
- Fit: Easy Fit
- Features: Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
- Garment Type: Pants
- Pant Fit: Relaxed Fit
- Garment Color: Gray
- Total Number of Pockets: 4-6
- Pant Type: Work Pant
- Size (Inseam x Max. Waist): ( 30 in x 52 in )
- Total # of Pockets: 4
- # of Pockets: 4
- Size (Max. Waist x Inseam): ( 52 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Charcoal Dura Kap Work Pant