Red Kap
Mens Charcoal Dura Kap Work Pant
- Zoro #: G1312790
- Mfr #: PT20CH 54 32

Tap to zoom
Hover or click to zoom
$18.99
- Item: Mens Charcoal Dura Kap Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.99
Red Kap #PT20CH 54 32 Specifications
- Zoro #: G1312790
- Mfr #: PT20CH 54 32
- Item: Mens Charcoal Dura Kap Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
- Gender: Men's
- Application: Industrial
- Number of Outside Pockets: 4
- Tag Size: 54 x 32
- Waist Closure: Buttons
- Leg Fit: Straight Leg
- Fit: Easy Fit
- Cleaning and Care Instructions: Industrial Wash
- Fly Closure Type: Zipper
- Garment Type: Pants
- Insulated for Cold Conditions: No
- Maximum Waist Size: 54 in
- Ankle Type: Open
- Includes Lining: No
- Total # of Pockets: 4
- Size (Inseam x Max. Waist): ( 32 in x 54 in )
- Pant Fit: Relaxed Fit
- Total Number of Pockets: 4-6
- # of Pockets: 4
- Pant Type: Work Pant
- Garment Color: Gray
- Size (Max. Waist x Inseam): ( 54 in x 32 in )
- Country of Origin (subject to change): Multiple
Description
Mens Charcoal Dura Kap Work Pant
Reviews of Red Kap #PT20CH 54 32
Explore more
- Red Kap Mns Blk Cargo Pant W/Snaps Miters PT88BK 48 32
- Red Kap Mns Navy Cargo Pant W/Snaps Miters PT88NV 33 30
- Red Kap Mens Navy Pant W/Side Elastic PT60NV 34 34
- Red Kap Specialized Pants, White, Size 30x32 In PT56WH 30 32
- Red Kap Mens Red-E-Prest Navy Work Pant PT10NV 35 30
- Red Kap Mns Khaki Cargo Pant W/Snaps Mtr Fl PC76KH 42 30
- Red Kap Mns Navy Cargo Pant W/Snaps Mtr Fl PC76NV 46 34
- Red Kap Industrial Work Pants, Navy, Size 34x34 In PT20NV 34 34
- Timberland Pro Work Pant Grit-N-Grind Denim 34/34 TB0A1HYS288
- 5.11 Tactical Taclite Pants, R/4, Charcoal 64360
- 5.11 Tactical Taclite Pro Pant, Mens, Tundra, 30x32 74273
- Red Kap General Work Clothing