Men's FR Dress Shirt, Buttons, French Blue, 5XL

  • Mfr # SR70FB 21535

  • Zoro # G1366508


product price:  $33.29
/ea

Key Features

Size
5XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR70FB 21535
Zoro #
G1366508
UPC #
036394974207
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
35 in
Length
36 1/8 in
Maximum Chest Size
64 in
Minimum Chest Size
62 1/2 in
Size-Body Type
Regular
Maximum Neck Size
21 1/2 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Closure Type
Buttons
Number of Outside Pockets
1
Material
Cotton/Polyester
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Series
SR70
Pattern
Solid
Fit
Dress Shirt Fit
Pocket Locations
Left Chest
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 35 in, Size 5XL, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 36 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.