
Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Charcoal, 3XL
Mfr # SC70CH RG 3XL
Zoro # G1344141
product price:Â $35.09
/eaKey Features
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC70CH RG 3XL
Zoro #
G1344141
UPC #
036394251964
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
35 in
Length
35 5/8 in
Maximum Neck Size
19 1/2 in
Minimum Neck Size
18 5/8 in
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
53 1/2 in
Description
Mns Ls Charcoal Heavy Wt Ctn Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 35 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.