Red Kap
Mens Ls Orange Poplin Work Shirt, L
- Zoro #: G1350329
- Mfr #: SP14OR RG L

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.99
Red Kap #SP14OR RG L Specifications
- Zoro #: G1350329
- Mfr #: SP14OR RG L
- Color: Orange
- Material: Cotton/Polyester
- Size: L
- Gender: Men's
- Item: Mens Ls Orange Poplin Work Shirt,L
- Number of Outside Pockets: 2
- Application: Industrial
- Pocket Locations: Chest
- Fit x Style_Combined: Regular Fit x Collared Work Shirt
- Collared Shirt Fit: Classic Fit
- Collared Work Shirt Closure: Buttons
- Garment Color: Orange
- Pattern: Solid
- Minimum Neck Size: 15.625 in
- Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
- Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
- Shirt Style: Collared Work Shirt
- Sleeve Type: Long
- Fit: Regular Fit
- Maximum Chest Size: 46 in
- Front Closure Type: Buttons
- Size-Body Type: Regular
- Maximum Neck Size: 16.5 in
- Closure x Style_Combined: Buttons x Collared Work Shirt
- Work Shirt Collar: Lay-Flat
- Minimum Chest Size: 42 1/2 in
- Moisture-Wicking: Yes
- Garment Gender: Men's
- Series: SP14
- Collar Style: Two Piece
- Country of Origin (subject to change): Honduras
Description
Mens Ls Orange Poplin Work Shirt,L
Reviews of Red Kap #SP14OR RG L
Explore more
- Red Kap Short Sleeve Polo, Wmn, 2XL, Navy, Polyester SK91NV SS XXL
- Red Kap Short Sleeve Polo, Sz 3XL, Navy, Polyester SK90NV SS 3XL
- Red Kap Mns Khaki/Bk Chk Banded Work Shirt, 5XL SP10KB RG 5XL
- Red Kap Short Sleeve Polo, Womens, L, Gray, Button SK91GY SS L
- Red Kap Short Sleeve Polo, Womens, S, Gray, Button SK91GY SS S
- Red Kap Short Sleeve Polo, XL, Tan, Button, 5 oz. SK92TN SS XL
- Red Kap Short Sleeve Polo, Womens, M, Black, Button SK91BK SS M
- Red Kap Short Sleeve Polo, Sz 2XL, Black, Polyester SK90BK SS XXL
- 5.11 Tactical Utility Polo, Size 4XLT, Heather Gray 41180T
- 5.11 Tactical Utility Long Sleeve Polo, XL, Heather Grey 72057
- 5.11 Tactical Professional Polo, 3XL, White 42056
- Red Kap Work Shirts