Skip to Main Content
customer-service Help
Red Kap

Mens Ls Red Poplin Work Shirt, L

Red Kap Mens Ls Red Poplin Work Shirt, L SP14RD LN L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99
  • Color: Red
  • Material: Cotton/Polyester
  • Size: L
See full product details
Orders over $75 ship free.
Total: $15.99

Red Kap #SP14RD LN L Specifications

  • Color: Red
  • Material: Cotton/Polyester
  • Size: L
  • Gender: Men's
  • Item: Mens Ls Red Poplin Work Shirt,L
  • Number of Outside Pockets: 2
  • Application: Industrial
  • Pocket Locations: Chest
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Minimum Neck Size: 15.625 in
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Collared Shirt Fit: Classic Fit
  • Garment Gender: Men's
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Minimum Chest Size: 42 1/2 in
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Front Closure Type: Buttons
  • Size-Body Type: Tall
  • Work Shirt Collar: Lay-Flat
  • Garment Color: Red
  • Maximum Chest Size: 46 in
  • Collar Style: Two Piece
  • Maximum Neck Size: 16.5 in
  • Collared Work Shirt Closure: Buttons
  • Moisture-Wicking: Yes
  • Shirt Style: Collared Work Shirt
  • Sleeve Type: Long
  • Fit: Regular Fit
  • Series: SP14
  • Pattern: Solid
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Ls Red Poplin Work Shirt,L

Reviews of Red Kap #SP14RD LN L