Skip to Main Content
customer-service Help
Red Kap

Mens Ls Red Poplin Work Shirt, XL

Red Kap Mens Ls Red Poplin Work Shirt, XL SP14RD LN XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99
  • Color: Red
  • Material: Cotton/Polyester
  • Size: XL
See full product details
Orders over $75 ship free.
Total: $15.99

Red Kap #SP14RD LN XL Specifications

  • Color: Red
  • Material: Cotton/Polyester
  • Size: XL
  • Gender: Men's
  • Item: Mens Ls Red Poplin Work Shirt,XL
  • Number of Outside Pockets: 2
  • Application: Industrial
  • Sleeve Type: Long
  • Collared Shirt Fit: Classic Fit
  • Garment Gender: Men's
  • Pattern: Solid
  • Work Shirt Collar: Lay-Flat
  • Collar Style: Two Piece
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Maximum Chest Size: 50 in
  • Size-Body Type: Tall
  • Series: SP14
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Maximum Neck Size: 17.5 in
  • Shirt Style: Collared Work Shirt
  • Moisture-Wicking: Yes
  • Minimum Chest Size: 46 1/2 in
  • Pocket Locations: Chest
  • Front Closure Type: Buttons
  • Fit: Regular Fit
  • Garment Color: Red
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Collared Work Shirt Closure: Buttons
  • Minimum Neck Size: 16.625 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Ls Red Poplin Work Shirt,XL

Reviews of Red Kap #SP14RD LN XL