Skip to Main Content
customer-service Help
Red Kap

Mens Ls Red Poplin Work Shirt, XXL

Red Kap Mens Ls Red Poplin Work Shirt, XXL SP14RD LN XXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99
  • Color: Red
  • Material: Cotton/Polyester
  • Size: 2XL
See full product details
Orders over $75 ship free.
Total: $15.99

Red Kap #SP14RD LN XXL Specifications

  • Color: Red
  • Material: Cotton/Polyester
  • Size: 2XL
  • Gender: Men's
  • Item: Mens Ls Red Poplin Work Shirt,XXL
  • Number of Outside Pockets: 2
  • Application: Industrial
  • Pocket Locations: Chest
  • Collared Shirt Fit: Classic Fit
  • Series: SP14
  • Pattern: Solid
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Fit: Regular Fit
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Maximum Chest Size: 53 in
  • Moisture-Wicking: Yes
  • Collared Work Shirt Closure: Buttons
  • Garment Gender: Men's
  • Collar Style: Two Piece
  • Minimum Neck Size: 17.625 in
  • Work Shirt Collar: Lay-Flat
  • Shirt Style: Collared Work Shirt
  • Front Closure Type: Buttons
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Minimum Chest Size: 50 1/2 in
  • Maximum Neck Size: 18.5 in
  • Garment Color: Red
  • Size-Body Type: Tall
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Sleeve Type: Long
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Ls Red Poplin Work Shirt,XXL

Reviews of Red Kap #SP14RD LN XXL