Skip to Main Content
customer-service Help
Red Kap

Mens Ls Red Poplin Work Shirt, XXL

Red Kap Mens Ls Red Poplin Work Shirt, XXL SP14RD RG XXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99
  • Color: Red
  • Material: Cotton/Polyester
  • Size: 2XL
See full product details
Orders over $75 ship free.
Total: $15.99

Red Kap #SP14RD RG XXL Specifications

  • Color: Red
  • Material: Cotton/Polyester
  • Size: 2XL
  • Gender: Men's
  • Item: Mens Ls Red Poplin Work Shirt,XXL
  • Number of Outside Pockets: 2
  • Application: Industrial
  • Moisture-Wicking: Yes
  • Size-Body Type: Regular
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry: Light Soil
  • Maximum Neck Size: 18.5 in
  • Shirt Style: Collared Work Shirt
  • Series: SP14
  • Collared Shirt Fit: Classic Fit
  • Pattern: Solid
  • Minimum Neck Size: 17.625 in
  • Work Shirt Collar: Lay-Flat
  • Garment Color: Red
  • Fit: Regular Fit
  • Fit x Style_Combined: Regular Fit x Collared Work Shirt
  • Maximum Chest Size: 53 in
  • Sleeve Type: Long
  • Minimum Chest Size: 50 1/2 in
  • Collared Work Shirt Closure: Buttons
  • Front Closure Type: Buttons
  • Collar Style: Two Piece
  • Garment Gender: Men's
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Collar Style x Shirt Style_Combined: Two Piece x Collared Work Shirt
  • Pocket Locations: Chest
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Ls Red Poplin Work Shirt,XXL

Reviews of Red Kap #SP14RD RG XXL