customer-service Help
Red Kap

Mens Lt Blue Poplin Office Coat KP10LB RG 3XL

Red Kap Mens Lt Blue Poplin Office Coat KP10LB RG 3XL KP10LB RG 3XL
Tap to zoom
Hover or click to zoom
$21.26
  • Size: 3XL
  • Closure Type: Buttons
  • Material: 80% Polyester/20% Combed Cotton
See full product details
Orders over $75 ship free.

Total: $21.26

Red Kap #KP10LB RG 3XL Specifications

  • Size: 3XL
  • Color: Light Blue
  • Closure Type: Buttons
  • Material: 80% Polyester/20% Combed Cotton
  • Fits Chest Size: 56" to 58"
  • Item: Coat
  • Gender: Men's
  • Number of Outside Pockets: 4
  • Number of Inside Pockets: 0
  • Garment Color: Blue
  • Style x Length Type_Subhead: Blazer ( Thigh Length )
  • Style x Length Type_Combined: Blazer x Thigh Length
  • Temperature_Combined: No
  • Includes Removable Liner: No
  • Total # of Pockets: 0 ; 4
  • Collar Style: Notched Lapel
  • Garment Length: Thigh Length
  • Minimum Temperature: Above 32 Degrees F
  • Style: Lapel/Counter 3 Button Coat
  • Series: KP10
  • Insulated for Cold Conditions: No
  • Front Closure: Buttons
  • Hood Style: None
  • Garment Type: Coat
  • Length Type_Subhead: Thigh Length
  • Minimum Chest Size: 56 in
  • Front Closure Type: Buttons
  • Total Number of Pockets: 4
  • Garment Style_Old Filter: Blazer
  • Size-Body Type: Regular
  • Maximum Chest Size: 58 in
  • Includes Hood: No
  • Includes Lining: No
  • Number of Pockets: 4-6
  • Garment Style: Blazer
  • Cleaning and Care Instructions: Light soil wash
  • Country of Origin (subject to change): Honduras

Description

Mens Lt Blue Poplin Office Coat

Reviews of Red Kap #KP10LB RG 3XL

Explore more