Red Kap
Mens Navy Dura Kap Work Pant
- Zoro #: G1313210
- Mfr #: PT20NV 33 34

Tap to zoom
Hover or click to zoom
$18.99
- Item: Mens Navy Dura Kap Work Pant
- Color: Navy
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.99
Red Kap #PT20NV 33 34 Specifications
- Zoro #: G1313210
- Mfr #: PT20NV 33 34
- Item: Mens Navy Dura Kap Work Pant
- Color: Navy
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Application: Industrial
- Insulated for Cold Conditions: No
- Waist Closure: Buttons
- Ankle Type: Open
- Maximum Waist Size: 33 in
- Fit: Easy Fit
- Leg Fit: Straight Leg
- Tag Size: 33 x 34
- Cleaning and Care Instructions: Industrial Wash
- Fly Closure Type: Zipper
- Garment Type: Pants
- Includes Lining: No
- Garment Color: Blue
- Total # of Pockets: 4
- # of Pockets: 4
- Size (Inseam x Max. Waist): ( 34 in x 33 in )
- Pant Type: Work Pant
- Total Number of Pockets: 4-6
- Pant Fit: Relaxed Fit
- Size (Max. Waist x Inseam): ( 33 in x 34 in )
- Country of Origin (subject to change): Multiple
Description
Mens Navy Dura Kap Work Pant
Reviews of Red Kap #PT20NV 33 34
Explore more
- Red Kap Mns Navy Cargo Pant W/Snaps Miters PT88NV 33 30
- Red Kap Mens Navy Pant W/Side Elastic PT60NV 34 34
- Red Kap Specialized Pants, White, Size 30x32 In PT56WH 30 32
- Red Kap Mens Red-E-Prest Navy Work Pant PT10NV 35 30
- Red Kap Mns Khaki Cargo Pant W/Snaps Mtr Fl PC76KH 42 30
- Red Kap Mns Navy Cargo Pant W/Snaps Mtr Fl PC76NV 46 34
- Red Kap Industrial Work Pants, Navy, Size 34x34 In PT20NV 34 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 46 30
- 5.11 Tactical Stryke Pant, Size 40, Battle Brown 74369
- 5.11 Tactical Stryke Pant, Black, 42 34 74369
- 5.11 Tactical Tactical Shorts, 28, Khaki 73285
- Red Kap General Work Clothing