customer-service Help
Red Kap

Mens Navy Pant W/Side Elastic

Red Kap Mens Navy Pant W/Side Elastic PT60NV 34 34
Tap to zoom
Hover or click to zoom
$21.49
  • Closure Type: Zipper/Button
  • Fabric Weight: 7.5 oz.
  • Fits Waist Size: 33" to 34"
See full product details
Orders over $75 ship free.

Total: $21.49

Red Kap #PT60NV 34 34 Specifications

  • Closure Type: Zipper/Button
  • Fabric Weight: 7.5 oz.
  • Fits Waist Size: 33" to 34"
  • Inseam: 34"
  • Item: Men's Elastic Insert Work Pants
  • Material: Cotton/Polyester
  • Color: Navy
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 4
  • Garment Type: Pants
  • Insulated for Cold Conditions: No
  • Fly Closure Type: Zipper
  • Fit: Easy Fit
  • Leg Fit: Straight Leg
  • Maximum Waist Size: 34 in
  • Cleaning and Care Instructions: Industrial Wash
  • Includes Lining: No
  • Features: Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant
  • Waist Closure: Buttons
  • Series: PT60
  • Tag Size: 34 x 34
  • Ankle Type: Open
  • Style: Work Pants
  • # of Pockets: 4
  • Pant Type: Work Pant
  • Total # of Pockets: 4
  • Size (Inseam x Max. Waist): ( 34 in x 34 in )
  • Pant Fit: Relaxed Fit
  • Garment Color: Blue
  • Total Number of Pockets: 4-6
  • Size (Max. Waist x Inseam): ( 34 in x 34 in )
  • Country of Origin (subject to change): Multiple

Description

Mens Navy Pant W/Side Elastic

Reviews of Red Kap #PT60NV 34 34