customer-service Help
Red Kap

Mens Red-E-Prest Brown Work Pant

Red Kap Mens Red-E-Prest Brown Work Pant PT10BN 44 34
Tap to zoom
Hover or click to zoom
$35.09
  • Item: Mens Red-E-Prest Brown Work Pant
  • Material: Cotton/Polyester
  • Gender: Men's
See full product details
Orders over $75 ship free.

Total: $35.09

Red Kap #PT10BN 44 34 Specifications

  • Item: Mens Red-E-Prest Brown Work Pant
  • Material: Cotton/Polyester
  • Gender: Men's
  • Number of Outside Pockets: 4
  • Fit: Easy Fit
  • Garment Color: Brown
  • # of Pockets: 4
  • Cleaning and Care Instructions: Industrial Wash
  • Waist Closure: Buttons
  • Fly Closure Type: Zipper
  • Garment Type: Pants
  • Total Number of Pockets: 4-6
  • Includes Lining: No
  • Leg Fit: Straight Leg
  • Insulated for Cold Conditions: No
  • Size (Inseam x Max. Waist): ( 34 in x 44 in )
  • Total # of Pockets: 4
  • Pant Type: Work Pant
  • Ankle Type: Open
  • Tag Size: 44 x 34
  • Maximum Waist Size: 44 in
  • Pant Fit: Relaxed Fit
  • Size (Max. Waist x Inseam): ( 44 in x 34 in )
  • Country of Origin (subject to change): Mexico

Description

Mens Red-E-Prest Brown Work Pant

Reviews of Red Kap #PT10BN 44 34

Explore more