Red Kap
Mens Red-E-Prest Charcoal Work Pant
- Zoro #: G1308925
- Mfr #: PT10CH 37 32

Tap to zoom
Hover or click to zoom
$20.49
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.49
Red Kap #PT10CH 37 32 Specifications
- Zoro #: G1308925
- Mfr #: PT10CH 37 32
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Total Number of Pockets: 4-6
- Garment Type: Pants
- Fly Closure Type: Zipper
- Maximum Waist Size: 37 in
- Waist Closure: Buttons
- # of Pockets: 4
- Tag Size: 37 x 32
- Leg Fit: Straight Leg
- Includes Lining: No
- Cleaning and Care Instructions: Industrial Wash
- Total # of Pockets: 4
- Garment Color: Gray
- Pant Type: Work Pant
- Fit: Easy Fit
- Ankle Type: Open
- Size (Inseam x Max. Waist): ( 32 in x 37 in )
- Insulated for Cold Conditions: No
- Pant Fit: Relaxed Fit
- Size (Max. Waist x Inseam): ( 37 in x 32 in )
- Country of Origin (subject to change): Multiple
Description
Mens Red-E-Prest Charcoal Work Pant