Red Kap
Mens Red-E-Prest Charcoal Work Pant
- Zoro #: G1308977
- Mfr #: PT10CH 4030

Tap to zoom
Hover or click to zoom
$20.49
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.49
Red Kap #PT10CH 4030 Specifications
- Zoro #: G1308977
- Mfr #: PT10CH 4030
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Fly Closure Type: Zipper
- Size (Inseam x Max. Waist): ( 30 in x 40 in )
- Includes Lining: No
- Maximum Waist Size: 40 in
- Total # of Pockets: 4
- Insulated for Cold Conditions: No
- Pant Type: Work Pant
- Pant Fit: Relaxed Fit
- Garment Color: Gray
- # of Pockets: 4
- Leg Fit: Straight Leg
- Tag Size: 40 x 30
- Fit: Easy Fit
- Ankle Type: Open
- Waist Closure: Buttons
- Cleaning and Care Instructions: Industrial Wash
- Total Number of Pockets: 4-6
- Garment Type: Pants
- Size (Max. Waist x Inseam): ( 40 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Red-E-Prest Charcoal Work Pant
Reviews of Red Kap #PT10CH 4030
Explore more
- Red Kap Mens Red-E-Prest Charcoal Jean Cut PT50CH 44 30
- Red Kap Industrial Work Pants, Navy, Size 42x32 In PT20NV 42 32
- Red Kap Mns Chcl Cargo Pant W/Snaps Miters PT88CH 50 34
- Red Kap Mens Stonewash Dungaree PD80SW 40 30
- Red Kap Industrial Work Pants, Navy, Size 38x30 In PT20NV 38 30
- Red Kap Mens Worknmotion Pant Navy PZ20NV 30 30
- Red Kap Mns Blk Cargo Pant W/Snaps Miters PT88BK 48 32
- Red Kap Mns Navy Cargo Pant W/Snaps Miters PT88NV 33 30
- Ml Kishigo S-M, Orange, Class E, Mesh Pants 3107-S-M
- 5.11 Tactical Taclite Pro Pants, 32, Storm 74273
- 5.11 Tactical Stryke Pants, 42, Tundra 74369
- Red Kap General Work Clothing