Red Kap
Mens Red-E-Prest Charcoal Work Pant
- Zoro #: G1309038
- Mfr #: PT10CH 44 30

Tap to zoom
Hover or click to zoom
$22.12
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.12
Red Kap #PT10CH 44 30 Specifications
- Zoro #: G1309038
- Mfr #: PT10CH 44 30
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Garment Color: Gray
- Waist Closure: Buttons
- Includes Lining: No
- Maximum Waist Size: 44 in
- # of Pockets: 4
- Insulated for Cold Conditions: No
- Fit: Easy Fit
- Size (Inseam x Max. Waist): ( 30 in x 44 in )
- Tag Size: 44 x 30
- Fly Closure Type: Zipper
- Garment Type: Pants
- Ankle Type: Open
- Cleaning and Care Instructions: Industrial Wash
- Leg Fit: Straight Leg
- Total Number of Pockets: 4-6
- Total # of Pockets: 4
- Pant Type: Work Pant
- Pant Fit: Relaxed Fit
- Size (Max. Waist x Inseam): ( 44 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Red-E-Prest Charcoal Work Pant
Reviews of Red Kap #PT10CH 44 30
Explore more
- Red Kap Mns Chcl Cargo Pant W/Snaps Miters PT88CH 50 34
- Red Kap Mens Stonewash Dungaree PD80SW 40 30
- Red Kap Industrial Work Pants, Navy, Size 38x30 In PT20NV 38 30
- Red Kap Mens Worknmotion Pant Navy PZ20NV 30 30
- Red Kap Mns Blk Cargo Pant W/Snaps Miters PT88BK 48 32
- Red Kap Mns Navy Cargo Pant W/Snaps Miters PT88NV 33 30
- Red Kap Mens Navy Pant W/Side Elastic PT60NV 34 34
- Red Kap Specialized Pants, White, Size 30x32 In PT56WH 30 32
- 5.11 Tactical Stryke Pant, Size 12, Khaki 64386
- 5.11 Tactical Stryke Pants, 34, Storm 74369
- 5.11 Tactical Stryke Pants, 40, Tundra 74369
- Red Kap General Work Clothing