Red Kap
Mens Red-E-Prest Charcoal Work Pant
- Zoro #: G1309126
- Mfr #: PT10CH 50 30

Tap to zoom
Hover or click to zoom
$35.09
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.09
Red Kap #PT10CH 50 30 Specifications
- Zoro #: G1309126
- Mfr #: PT10CH 50 30
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- # of Pockets: 4
- Fit: Easy Fit
- Garment Color: Gray
- Waist Closure: Buttons
- Pant Fit: Relaxed Fit
- Ankle Type: Open
- Cleaning and Care Instructions: Industrial Wash
- Maximum Waist Size: 50 in
- Fly Closure Type: Zipper
- Pant Type: Work Pant
- Tag Size: 50 x 30
- Total Number of Pockets: 4-6
- Size (Inseam x Max. Waist): ( 30 in x 50 in )
- Total # of Pockets: 4
- Includes Lining: No
- Garment Type: Pants
- Leg Fit: Straight Leg
- Insulated for Cold Conditions: No
- Size (Max. Waist x Inseam): ( 50 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Red-E-Prest Charcoal Work Pant