Red Kap
Mens Red-E-Prest Charcoal Work Pant
- Zoro #: G1309150
- Mfr #: PT10CH 52 30

Tap to zoom
Hover or click to zoom
$22.12
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.12
Red Kap #PT10CH 52 30 Specifications
- Zoro #: G1309150
- Mfr #: PT10CH 52 30
- Item: Mens Red-E-Prest Charcoal Work Pant
- Color: Charcoal
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Pant Fit: Relaxed Fit
- Garment Type: Pants
- Leg Fit: Straight Leg
- Total # of Pockets: 4
- Maximum Waist Size: 52 in
- Garment Color: Gray
- Insulated for Cold Conditions: No
- Waist Closure: Buttons
- Size (Inseam x Max. Waist): ( 30 in x 52 in )
- Fit: Easy Fit
- # of Pockets: 4
- Total Number of Pockets: 4-6
- Ankle Type: Open
- Includes Lining: No
- Cleaning and Care Instructions: Industrial Wash
- Pant Type: Work Pant
- Fly Closure Type: Zipper
- Tag Size: 52 x 30
- Size (Max. Waist x Inseam): ( 52 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Red-E-Prest Charcoal Work Pant
Reviews of Red Kap #PT10CH 52 30
Explore more
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 46 30
- Red Kap Industrial Work Pants, Navy, Size 32x34 In PT20NV 32 34
- Red Kap Industrial Work Pants, Navy, Size 42x34 In PT20NV 42 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 44 32
- Red Kap Industrial Work Pants, Navy, Size 40x30 In PT20NV 4030
- Red Kap Mens Red-E-Prest Navy Jean Cut PT50NV 42 34
- Red Kap Mns Navy Cargo Pant W/Snaps Miters PT88NV 30 30
- Red Kap Mens Red-E-Prest Charcoal Jean Cut PT50CH 33 30
- 5.11 Tactical Taclite Short, 34, Coyote 73308
- 5.11 Tactical Taclite Pants, L/12, Charcoal 64360
- 5.11 Tactical Taclite Pro Pants, 30x30, Stone 74273
- Red Kap Pants & Shorts