customer-service Help
Red Kap

Mens Red-E-Prest Navy Work Pant

Red Kap Mens Red-E-Prest Navy Work Pant PT10NV 31 32
Tap to zoom
Hover or click to zoom
$20.49
  • Item: Mens Red-E-Prest Navy Work Pant
  • Color: Navy
  • Material: Cotton/Polyester
See full product details
Orders over $75 ship free.

Total: $20.49

Red Kap #PT10NV 31 32 Specifications

  • Item: Mens Red-E-Prest Navy Work Pant
  • Color: Navy
  • Material: Cotton/Polyester
  • Gender: Men's
  • Number of Outside Pockets: 4
  • Tag Size: 31 x 32
  • Leg Fit: Straight Leg
  • Maximum Waist Size: 31 in
  • Waist Closure: Buttons
  • Pant Fit: Relaxed Fit
  • Insulated for Cold Conditions: No
  • Ankle Type: Open
  • Size (Inseam x Max. Waist): ( 32 in x 31 in )
  • Total # of Pockets: 4
  • Fit: Easy Fit
  • Fly Closure Type: Zipper
  • Cleaning and Care Instructions: Industrial Wash
  • Includes Lining: No
  • Total Number of Pockets: 4-6
  • # of Pockets: 4
  • Garment Color: Blue
  • Pant Type: Work Pant
  • Garment Type: Pants
  • Size (Max. Waist x Inseam): ( 31 in x 32 in )
  • Country of Origin (subject to change): Multiple

Description

Mens Red-E-Prest Navy Work Pant

Reviews of Red Kap #PT10NV 31 32