Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 37 30
Zoro # G1308505
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
Explore More Products
- RED KAP Mens Stonewash Dungaree PD80SW 34 30
- RED KAP Work Pant, Black, 30 in Inseam PT89BK 16 30
- RED KAP Work Pant, Khaki, 27 in Inseam PT89KH 12 27
- RED KAP Mens Charcoal Dura Kap Work Pant PT20CH 35 32
- RED KAP Mens Khaki Pant W/Side Elastic PT60KH 38 30
- RED KAP Mens Navy Industrial Short PT26NV 32 10
- RED KAP Mns Navy Cargo Pant W/Snaps Miters PT88NV 4032
- RED KAP Mens Workpant With Cellphone Pkt PT2CKH 42 30
- RED KAP Mens Black Dura Kap Work Pant PT20BK 36 32
- CARHARTT Work Pants, Darkstone, Size 44x30 In B13-DST 44 30
- 5.11 Men's Tactical Pant, Black, 40 to 41" 74251
- Red Kap Workwear and Protective Clothing