Red Kap
Mens Red-E-Prest Navy Work Pant
- Zoro #: G1307945
- Mfr #: PT10NV 52 30

Tap to zoom
Hover or click to zoom
$22.12
- Item: Mens Red-E-Prest Navy Work Pant
- Color: Navy
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.12
Red Kap #PT10NV 52 30 Specifications
- Zoro #: G1307945
- Mfr #: PT10NV 52 30
- Item: Mens Red-E-Prest Navy Work Pant
- Color: Navy
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Waist Closure: Buttons
- Garment Type: Pants
- Maximum Waist Size: 52 in
- Leg Fit: Straight Leg
- Fly Closure Type: Zipper
- Total # of Pockets: 4
- Size (Inseam x Max. Waist): ( 30 in x 52 in )
- Pant Type: Work Pant
- Ankle Type: Open
- Insulated for Cold Conditions: No
- Pant Fit: Relaxed Fit
- # of Pockets: 4
- Garment Color: Blue
- Cleaning and Care Instructions: Industrial Wash
- Fit: Easy Fit
- Tag Size: 52 x 30
- Includes Lining: No
- Total Number of Pockets: 4-6
- Size (Max. Waist x Inseam): ( 52 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Mens Red-E-Prest Navy Work Pant
Reviews of Red Kap #PT10NV 52 30
Explore more
- Red Kap Mns Khaki Cargo Pant W/Snaps Mtr Fl PC76KH 42 30
- Red Kap Mns Navy Cargo Pant W/Snaps Mtr Fl PC76NV 46 34
- Red Kap Industrial Work Pants, Navy, Size 34x34 In PT20NV 34 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 46 30
- Red Kap Industrial Work Pants, Navy, Size 32x34 In PT20NV 32 34
- Red Kap Industrial Work Pants, Navy, Size 42x34 In PT20NV 42 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 44 32
- Red Kap Industrial Work Pants, Navy, Size 40x30 In PT20NV 4030
- 5.11 Tactical EMS Pants, R/8, Dark Navy 64301
- Timberland Pro Utility Series Pant Flex 8 30/34 TB0A1VC4015
- 5.11 Tactical Taclite EMS Pants, 40/30, Dark Navy 74363
- Red Kap Pants & Shorts