Shop Alternate Products
This Product is Discontinued
Red Kap
Mens Red-E-Prest Spruce Green (Discontinued)
Mfr # PT50SG 34 32
Zoro # G1319608
This Product is Discontinued
Key Features
- Color Spruce Green
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 8 oz