customer-service Help
Red Kap

Mens Red-E-Prest Tan Work Pant

Red Kap Mens Red-E-Prest Tan Work Pant PT10TN 34 32
Tap to zoom
Hover or click to zoom
$20.49
  • Item: Mens Red-E-Prest Tan Work Pant
  • Color: Tan
  • Material: Cotton/Polyester
See full product details
Orders over $75 ship free.

Total: $20.49

Red Kap #PT10TN 34 32 Specifications

  • Item: Mens Red-E-Prest Tan Work Pant
  • Color: Tan
  • Material: Cotton/Polyester
  • Gender: Men's
  • Number of Outside Pockets: 4
  • Fit: Easy Fit
  • Includes Lining: No
  • Waist Closure: Buttons
  • Ankle Type: Open
  • Fly Closure Type: Zipper
  • Leg Fit: Straight Leg
  • Tag Size: 34 x 32
  • Garment Type: Pants
  • Maximum Waist Size: 34 in
  • Cleaning and Care Instructions: Industrial Wash
  • Insulated for Cold Conditions: No
  • Garment Color: Tan
  • # of Pockets: 4
  • Total Number of Pockets: 4-6
  • Pant Type: Work Pant
  • Size (Inseam x Max. Waist): ( 32 in x 34 in )
  • Total # of Pockets: 4
  • Pant Fit: Relaxed Fit
  • Size (Max. Waist x Inseam): ( 34 in x 32 in )
  • Country of Origin (subject to change): Mexico

Description

Mens Red-E-Prest Tan Work Pant

Reviews of Red Kap #PT10TN 34 32