Red Kap
Mens Red-E-Prest Tan Work Pant
- Zoro #: G1310246
- Mfr #: PT10TN 36 30

Tap to zoom
Hover or click to zoom
$20.49
- Item: Mens Red-E-Prest Tan Work Pant
- Color: Tan
- Material: Cotton/Polyester
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.49
Red Kap #PT10TN 36 30 Specifications
- Zoro #: G1310246
- Mfr #: PT10TN 36 30
- Item: Mens Red-E-Prest Tan Work Pant
- Color: Tan
- Material: Cotton/Polyester
- Gender: Men's
- Number of Outside Pockets: 4
- Garment Type: Pants
- Waist Closure: Buttons
- Includes Lining: No
- Leg Fit: Straight Leg
- Fly Closure Type: Zipper
- Maximum Waist Size: 36 in
- Ankle Type: Open
- Insulated for Cold Conditions: No
- Fit: Easy Fit
- Tag Size: 36 x 30
- Cleaning and Care Instructions: Industrial Wash
- Pant Fit: Relaxed Fit
- # of Pockets: 4
- Size (Inseam x Max. Waist): ( 30 in x 36 in )
- Pant Type: Work Pant
- Total # of Pockets: 4
- Total Number of Pockets: 4-6
- Garment Color: Tan
- Size (Max. Waist x Inseam): ( 36 in x 30 in )
- Country of Origin (subject to change): Mexico
Description
Mens Red-E-Prest Tan Work Pant
Reviews of Red Kap #PT10TN 36 30
Explore more
- Red Kap Specialized Pants, White, Size 30x32 In PT56WH 30 32
- Red Kap Mens Red-E-Prest Navy Work Pant PT10NV 35 30
- Red Kap Mns Khaki Cargo Pant W/Snaps Mtr Fl PC76KH 42 30
- Red Kap Mns Navy Cargo Pant W/Snaps Mtr Fl PC76NV 46 34
- Red Kap Industrial Work Pants, Navy, Size 34x34 In PT20NV 34 34
- Red Kap Mens Navy Dura Kap Work Pant PT20NV 46 30
- Red Kap Industrial Work Pants, Navy, Size 32x34 In PT20NV 32 34
- Red Kap Industrial Work Pants, Navy, Size 42x34 In PT20NV 42 34
- 5.11 Tactical Men's Taclite Pant, Charcoal, 50, Long 74273
- 5.11 Tactical Shorts, 5.11 Patrol, Size 36, Black 43057
- 5.11 Tactical EMS Pants, 40/30, Dark Navy 74310
- Red Kap Pants & Shorts