Skip to Main Content
customer-service Help
Red Kap

Mens Red Office Coat 80/20 KP10RD RG 3XL

Red Kap Mens Red Office Coat 80/20 KP10RD RG 3XL KP10RD RG 3XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.20
Color: Red
  • Size: 3XL
  • Color: Red
  • Closure Type: Buttons
See full product details
Orders over $75 ship free.
Total: $21.20

Red Kap #KP10RD RG 3XL Specifications

  • Size: 3XL
  • Color: Red
  • Closure Type: Buttons
  • Material: 80% Polyester/20% Combed Cotton
  • Fits Chest Size: 56" to 58"
  • Item: Coat
  • Gender: Men's
  • Number of Inside Pockets: 0
  • Number of Outside Pockets: 4
  • Minimum Temperature: Above 32 Degrees F
  • Maximum Chest Size: 58 in
  • Style x Length Type_Subhead: Blazer ( Thigh Length )
  • Garment Style: Blazer
  • Front Closure: Buttons
  • Temperature_Combined: No
  • Garment Type: Coat
  • Includes Hood: No
  • Garment Color: Red
  • Collar Style: Notched Lapel
  • Total # of Pockets: 0 ; 4
  • Garment Style_Old Filter: Blazer
  • Size-Body Type: Regular
  • Includes Lining: No
  • Hood Style: None
  • Cleaning and Care Instructions: Light soil wash
  • Minimum Chest Size: 56 in
  • Includes Removable Liner: No
  • Front Closure Type: Buttons
  • Insulated for Cold Conditions: No
  • Total Number of Pockets: 4
  • Garment Length: Thigh Length
  • Number of Pockets: 4-6
  • Style x Length Type_Combined: Blazer x Thigh Length
  • Series: KP10
  • Length Type_Subhead: Thigh Length
  • Style: Lapel/Counter 3 Button Coat
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Mens Red Office Coat 80/20

Reviews of Red Kap #KP10RD RG 3XL