customer-service Help
Red Kap

Mens Relaxed Fit Stonewash Jean

Red Kap Mens Relaxed Fit Stonewash Jean PD60SW 48 34
Tap to zoom
Hover or click to zoom
$22.09
  • Item: Mens Relaxed Fit Stonewash Jean
  • Color: Stonewash
  • Material: Cotton
See full product details
Orders over $75 ship free.

Total: $22.09

Red Kap #PD60SW 48 34 Specifications

  • Item: Mens Relaxed Fit Stonewash Jean
  • Color: Stonewash
  • Material: Cotton
  • Gender: Men's
  • Number of Outside Pockets: 5
  • Cleaning and Care Instructions: Home Wash
  • Maximum Waist Size: 48 in
  • Waist Closure: Buttons
  • Size (Inseam x Max. Waist): ( 34 in x 48 in )
  • Includes Lining: No
  • Pant Fit: Relaxed Fit
  • Jean Wash: Stone
  • Total Number of Pockets: 4-6
  • Garment Type: Pants
  • # of Pockets: 5
  • Tag Size: 48 x 34
  • Insulated for Cold Conditions: No
  • Fly Closure Type: Zipper
  • Fit: Relaxed Fit
  • Pant Type: Jeans
  • Total # of Pockets: 5
  • Ankle Type: Open
  • Leg Fit: Straight Leg
  • Garment Color: Blue
  • Size (Max. Waist x Inseam): ( 48 in x 34 in )
  • Country of Origin (subject to change): Mexico

Description

Mens Relaxed Fit Stonewash Jean

Reviews of Red Kap #PD60SW 48 34